This product requires certification to purchase.

48 in. 17W 1-Light Array LED Under Cabinet Lighting in Matte White

Quorum International

48 in. 17W 1-Light Array LED Under Cabinet Lighting in Matte White

  • Fast #
  • Part #Q943486
  • Item #8592649
  • Manufacturer Part #94348-6
5 out of 5 Customer Rating
Brand image
Quorum International

48 in. 17W 1-Light Array LED Under Cabinet Lighting in Matte White

  • Fast #
  • Part #Q943486
  • Item #8592649
  • Manufacturer Part #94348-6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Energy Efficient
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
Matte White
Color Temperature:
4000
Dimmable:
No
ETL Listed:
No
Height:
1-13/100
Installation Type:
Undermount
Length:
48
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
1020
Lumens per Watt:
159
Material:
Plastic
Material Type:
Acrylic
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
UPC:
190808134844
Volts:
120V
Watts:
17
Weight:
4.3
Width:
3-3/4