This product requires certification to purchase.

48 in. Ceiling Fan Downrod in Toasted Sienna

Quorum International

48 in. Ceiling Fan Downrod in Toasted Sienna

  • Fast #
  • Part #Q64844
  • Item #2105511
  • Manufacturer Part #6-4844
3.2 out of 5 Customer Rating
Brand image
Quorum International

48 in. Ceiling Fan Downrod in Toasted Sienna

  • Fast #
  • Part #Q64844
  • Item #2105511
  • Manufacturer Part #6-4844
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Browns
Color Finish Name:
Toasted Sienna
ETL Listed:
No
Length:
48
Material:
Iron
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes
UPC:
190808063854
Width:
3/4