49 in 72W 4-Light Fluorescent Medium Bi-Pin Linear Ceiling Fixture in White
49 in 72W 4-Light Fluorescent Medium Bi-Pin Linear Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Height:
- 2-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 49 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Type:
- Fluorescent
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 4
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- Watts:
- 72 W
- Width:
- 12-1/4 in