5-3/4 x 9-3/4 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture with Faux Alabaster Mushroom Glass in Toasted Sienna
5-3/4 x 9-3/4 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture with Faux Alabaster Mushroom Glass in Toasted Sienna
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Flush Mounted to Surface
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Browns
- Color Finish Name:
- Toasted Sienna
- ETL Listed:
- No
- Glass Type:
- White
- Height:
- 5-3/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808047557
- Volts:
- 120V
- Watts:
- 60
- Width:
- 9-3/4