5 in. Amber Scavo Glass Fan Shade
5 in. Amber Scavo Glass Fan Shade
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Amber
- ETL Listed:
- No
- Glass Type:
- Amber Scavo
- Height:
- 5
- Lighting Style:
- Traditional
- Material:
- Glass
- Product Type:
- Glass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808067586
- Width:
- 5-1/2