5 in. Frosted Glass Only
5 in. Frosted Glass Only
Package Quantity Info:
Each: 1 Inner Pack: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Decorative Glass
- W: 4" H: 5"; Frosted Glass
- UL N/A
Specifications
- Glass Type:
- Frosted
- Height:
- 5
- Material:
- Glass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 190808066824
- Width:
- 4