This product requires certification to purchase.

5-Light Vanity Fixture in Toasted Sienna

Quorum International

5-Light Vanity Fixture in Toasted Sienna

  • Fast #
  • Part #Q50945144
  • Item #2185545
  • Manufacturer Part #5094-5-144
3.7 out of 5 Customer Rating
Brand image
Quorum International

5-Light Vanity Fixture in Toasted Sienna

  • Fast #
  • Part #Q50945144
  • Item #2185545
  • Manufacturer Part #5094-5-144
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Traditional Appeal
  • Transitional Versatility
  • Vintage Design
  • Soft Curvature
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Browns
Color Finish Name:
Toasted Sienna
Depth:
7-3/4
ETL Listed:
No
Glass Type:
Faux Alabaster
Height:
8
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Steel, Glass
Number of Lights:
5
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes
UPC:
190808045614
Volts:
120V
Watts:
100
Width:
36