This product requires certification to purchase.

52 5BL OLD PINE 100X70

Quorum International

52 5BL OLD PINE 100X70

  • Fast #
  • Part #Q5254545121
  • Item #1512465
  • Manufacturer Part #5254545121
3.1 out of 5 Customer Rating
Brand image
Quorum International

52 5BL OLD PINE 100X70

  • Fast #
  • Part #Q5254545121
  • Item #1512465
  • Manufacturer Part #5254545121
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Browns
Color Finish Name:
Pine
ETL Listed:
No
Length:
52 in
Material:
Wood
Number of Blades:
5
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes
UPC:
190808044280