52 in. Ceiling Fan Blade in Rosewood 5 Pack
52 in. Ceiling Fan Blade in Rosewood 5 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Blade Span:
- 52 in
- Ceiling Fan Blade Finish:
- Rosewood
- Color Finish Category:
- Browns
- Color Finish Name:
- Rosewood
- ETL Listed:
- No
- Length:
- 52
- Material:
- Wood
- Number of Blades:
- 5
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808043283