6-1/2 in. 100W 1-Light Medium E-26 Incandescent Clear Glass Pendant in Noir
6-1/2 in. 100W 1-Light Medium E-26 Incandescent Clear Glass Pendant in Noir
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Transitional Versatility
- Modern Design
- Adjustable Height
- Chain/Stem Hanging System
- Textured Glass
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Noir
- Diameter:
- 6-1/2
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 15-1/2
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 190808136527
- Volts:
- 120V
- Watts:
- 100
- Width:
- 6-1/2