60 in. Ceiling Fan Downrod in Toasted Sienna
60 in. Ceiling Fan Downrod in Toasted Sienna
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Toasted Sienna
- ETL Listed:
- No
- Length:
- 60
- Material:
- Iron
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808041234
- Width:
- 3/4