60 W 1 Light Incandescent Semi-Flush Mount Light in Oiled Bronze
60 W 1 Light Incandescent Semi-Flush Mount Light in Oiled Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Semi-Flush Mount
- Minimalist Design
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- ETL Listed:
- No
- Height:
- 8-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808046284
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 1.23 lb
- Width:
- 3-1/2 in