60 W 1-Light Medium Flush Mount Ceiling with Faux Alabaster Glass in Toasted Sienna
60 W 1-Light Medium Flush Mount Ceiling with Faux Alabaster Glass in Toasted Sienna
Product Details
Product Details
- Flush Mounted to Surface
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Browns
- Color Finish Name:
- Toasted Sienna
- ETL Listed:
- No
- Glass Type:
- Faux Alabaster
- Height:
- 4-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808047229
- Volts:
- 120V
- Watts:
- 60
- Width:
- 7