60W 1-Light Medium Pendant Light in Satin Nickel
60W 1-Light Medium Pendant Light in Satin Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Transitional versatility
- Adjustable height
- Modern design
- Industrial appeal
- Elevated when display in multiples
Documents
Specifications
- ADA Compliant:
- No
- Cable or Wire Type:
- SVT
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- ETL Listed:
- No
- Glass Type:
- Clear, Etched, Patterned
- Height:
- 13-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer WWW.P65warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 190808116680
- Volts:
- 120V
- Watts:
- 60
- Width:
- 7-1/2