60W 2-Light Medium E-26 Vanity Fixture in Aged Brass
60W 2-Light Medium E-26 Vanity Fixture in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Mid-century modern design
- Transitional versatility
- Geometric influence
- ETL for damp locations
- Covered by Quorum International's 2 year manufacturer warranty
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- ETL Listed:
- No
- Glass Type:
- Opal
- Height:
- 6 in
- Installation Type:
- Wall Mount
- Length:
- 7-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Transitional
- Material:
- Glass
- Number of Lights:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 190808104984
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 14 in