This product requires certification to purchase.

60W 3-Light Candelabra Base Light Kit in Old World

Quorum International

60W 3-Light Candelabra Base Light Kit in Old World

  • Fast #
  • Part #Q23039095
  • Item #4435592
  • Manufacturer Part #2303-9095
5 out of 5 Customer Rating
Brand image
Quorum International

60W 3-Light Candelabra Base Light Kit in Old World

  • Fast #
  • Part #Q23039095
  • Item #4435592
  • Manufacturer Part #2303-9095
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Old World
Height:
3
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Number of Lights:
3
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
190808047946
Watts:
60
Width:
6-1/2