60W 4-Light Medium E-26 Vanity Fixture in Aged Brass
60W 4-Light Medium E-26 Vanity Fixture in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in WA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in WA
Product Details
Product Details
- Transitional Versatility
- Minimalist Design
- Unique Diffusion of Light
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 6-1/4
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Fluted
- Height:
- 9
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 4
- Power Source:
- Electric
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 190808136107
- Volts:
- 120V
- Watts:
- 60
- Width:
- 31-1/2