This product requires certification to purchase.

60W 8-Light Semi-Flushmount Ceiling Fixture in Aged Silver Leaf

Quorum International

60W 8-Light Semi-Flushmount Ceiling Fixture in Aged Silver Leaf

  • Fast #
  • Part #Q689860
  • Item #7184054
  • Manufacturer Part #689-8-60
5 out of 5 Customer Rating
Brand image
Quorum International

60W 8-Light Semi-Flushmount Ceiling Fixture in Aged Silver Leaf

  • Fast #
  • Part #Q689860
  • Item #7184054
  • Manufacturer Part #689-8-60
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Aged Silver
ETL Listed:
No
Glass Type:
Clear Seeded
Height:
26-1/2
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Number of Lights:
8
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
UPC:
190808037763
Watts:
60
Width:
18