This product requires certification to purchase.

60W Ceiling Mount in White

Quorum International

60W Ceiling Mount in White

  • Fast #
  • Part #Q3029136
  • Item #960282
  • Manufacturer Part #3029-13-6
3.6 out of 5 Customer Rating
Brand image
Quorum International

60W Ceiling Mount in White

  • Fast #
  • Part #Q3029136
  • Item #960282
  • Manufacturer Part #3029-13-6
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
ETL Listed:
No
Height:
5-1/2
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
Watts:
60
Width:
13