150 W 2 Light Incandescent Flood Light in White
690 Series 150 W 2 Light Incandescent Flood Light in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Flush Mounted to Surface
- Minimalist Appeal
- Industrial Design
- Suited for Outdoor Covered Spaces
Specifications
- Application:
- Residential
- Collection:
- 690 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 10 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Aluminum
- Number of Lights:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808059291
- Volts:
- 120V
- Watts:
- 150 W
- Weight:
- 2.5 lb
- Width:
- 11-1/2 in