75W 2-Light Flushmount Ceiling Fixture in Oiled Bronze
75W 2-Light Flushmount Ceiling Fixture in Oiled Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Flush Mounted to Surface
- Minimalist Design
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Faux Alabaster
- Height:
- 6
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Style:
- Traditional
- Material:
- Steel, Glass
- Number of Lights:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808067920
- Volts:
- 120V
- Watts:
- 75
- Width:
- 13-1/2