8-1/2 in. Medium E-26 Base Wall Sconce in White
8-1/2 in. Medium E-26 Base Wall Sconce in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8-1/2
- ETL Listed:
- No
- Height:
- 15
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Watts:
- 60
- Width:
- 8