8 x 12 in. 100W 1-Light Wall Mount Medium E-26 Outdoor Wall Lantern in Timberland Granite
8 x 12 in. 100W 1-Light Wall Mount Medium E-26 Outdoor Wall Lantern in Timberland Granite
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Traditional Design
- Classic Styling
- Suitable for Outdoor Spaces
- Clear Diffusion of Light
- Easy to Maintain Finish
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Timberland Granite
- Depth:
- 5-1/2
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 12
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808055378
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100
- Width:
- 8