8W 1-Light Under-Cabinet Light in Oiled Bronze
8W 1-Light Under-Cabinet Light in Oiled Bronze
Product Details
Product Details
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Height:
- 1
- Length:
- 12-1/4
- Light Bulb Base Type:
- Mini Bi-Pin
- Light Bulb Shape Code:
- T5
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808052162
- Watts:
- 8
- Width:
- 3-1/2