9-1/4 in. Ceiling Mount in Toasted Sienna with Etruscan Glass Shade
9-1/4 in. Ceiling Mount in Toasted Sienna with Etruscan Glass Shade
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Toasted Sienna
- Glass Type:
- Etruscan
- Height:
- 5-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Style:
- Transitional
- Number of Lights:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808067128
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 9-1/4 in