This product requires certification to purchase.

9-1/4 in. 1-Light Mini Pendant in Satin Nickel

Quorum International

9-1/4 in. 1-Light Mini Pendant in Satin Nickel

  • Fast #
  • Part #Q882165
  • Item #5084735
  • Manufacturer Part #882-165
5 out of 5 Customer Rating
Brand image
Quorum International

9-1/4 in. 1-Light Mini Pendant in Satin Nickel

  • Fast #
  • Part #Q882165
  • Item #5084735
  • Manufacturer Part #882-165
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Transitional Versatility
  • Adjustable Height
  • Modern Design
  • Industrial Appeal
  • Elevated when display in multiples
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Cable or Wire Type:
SVT
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter:
5
ETL Listed:
No
Glass Type:
Clear
Height:
1-1/4
Installation Type:
Vertical
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel, Glass
Number of Lights:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes
UPC:
190808052360
Volts:
120V
Watts:
60
Width:
5