This product requires certification to purchase.

9 in. 4W 1-Light Array LED Under Cabinet Lighting in Matte White

Quorum International

9 in. 4W 1-Light Array LED Under Cabinet Lighting in Matte White

Brand image
Quorum International

9 in. 4W 1-Light Array LED Under Cabinet Lighting in Matte White

  • Fast #
  • Part #Q943096
  • Item #8592500
  • Manufacturer Part #94309-6
5 out of 5 Customer Rating

X Points

$53.00
Call for Pricing

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Energy Efficient
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
Matte White
Color Temperature:
4000
Dimmable:
No
ETL Listed:
No
Height:
1-13/100 in
Installation Type:
Undermount
Length:
9 in
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
240
Lumens per Watt:
675
Material:
Plastic
Material Type:
Acrylic
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
4 W
Weight:
1 lb
Width:
3-3/4 in



Customers Also Bought
1–6 of 18 items
Part #ANLLP240WH
Item #8203321
4.6 out of 5 Customer Rating
Requires Certification
Part #KK6TD24V060BKTV2
Item #10022459
5 out of 5 Customer Rating
Requires Certification
Part #KK4D12V30WHT
Item #7554617
5 out of 5 Customer Rating
Requires Certification
Part #KK6T120H30WH
Item #7172199
3.3 out of 5 Customer Rating
Requires Certification
Part #KK10189WH
Item #4882014
3.4 out of 5 Customer Rating
Requires Certification
Part #KK4U30K22WHT
Item #7103412
3.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–4 of 4 items
Part #Q6157944
Item #4666560
4 out of 5 Customer Rating
Requires Certification
Part #Q51780
Item #8592520
4.8 out of 5 Customer Rating
Requires Certification
Part #Q710106
Item #3024381
3.8 out of 5 Customer Rating
Requires Certification
Part #Q7115044
Item #4127378
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing