52 in. 64W 5-Blade Ceiling Fan in Toasted Sienna
All-Weather Allure 52 in. 64W 5-Blade Ceiling Fan in Toasted Sienna
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 0.5, 0.36, 0.21
- Blade Pitch:
- 13.5°
- Blade Span:
- 52 in
- Ceiling Fan Blade Finish:
- Rosewood
- Collection:
- All-Weather Allure
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Toasted Sienna
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Indoor Outdoor:
- Indoor/Outdoor
- Number of Blades:
- 5
- UL Listed:
- No
- Watts:
- 64 W