52 in. Ceiling Fan Blade in Studio White 2 Pack
Alpha 52 in. Ceiling Fan Blade in Studio White 2 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Blade Pitch:
- 15°
- Blade Span:
- 52 in
- Ceiling Fan Blade Finish:
- Studio White
- Collection:
- Alpha
- Length:
- 52
- Number of Blades:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 190808063588