60 in. Ceiling Fan Blade in Satin Nickel 3 Pack
Alpha 60 in. Ceiling Fan Blade in Satin Nickel 3 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- Blade Span:
- 60 in
- Ceiling Fan Blade Finish:
- Satin Nickel
- Collection:
- Alpha
- Length:
- 60
- Number of Blades:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 190808063427