60 in. 90W 5-Blade Ceiling Fan in Oiled Bronze
Alton 60 in. 90W 5-Blade Ceiling Fan in Oiled Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Decorative Blade Arms
- Modern Aesthetic
- Transitional Design
- Larger Frame
Specifications
- AMP:
- 0.75, 0.48, 0.37
- Blade Pitch:
- 13.5°
- Blade Span:
- 60 in
- CFM:
- 6306
- Ceiling Fan Blade Finish:
- Teak/Walnut
- Collection:
- Alton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Indoor Outdoor:
- Indoor
- Installation Type:
- Vertical
- Lighting Style:
- Transitional
- Material:
- Steel, Copper, Wood, Zinc
- Number of Blades:
- 5
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Type:
- Ceiling Fan
- UL Listed:
- Yes
- UPC:
- 190808065025
- Volts:
- 120V
- Watts:
- 90