This product requires certification to purchase.

70 in. 74W 5-Blade Ceiling Fan in Oiled Bronze

Quorum International

Alton 70 in. 74W 5-Blade Ceiling Fan in Oiled Bronze

  • Fast #
  • Part #Q4270586
  • Item #7183938
  • Manufacturer Part #42705-86
3.6 out of 5 Customer Rating
Brand image
Quorum International

Alton 70 in. 74W 5-Blade Ceiling Fan in Oiled Bronze

  • Fast #
  • Part #Q4270586
  • Item #7183938
  • Manufacturer Part #42705-86
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Decorative Blade Arms
  • Modern Aesthetic
  • Transitional Design
  • Larger Frame
  • Requires Certification

Specifications

AMP:
0.71, 0.59, 0.39
Blade Pitch:
13.5°
Blade Span:
70 in
CFM:
5252
Ceiling Fan Blade Finish:
Oiled Bronze/Walnut
Collection:
Alton
Color Finish Category:
Bronze Tones
Color Finish Name:
Oiled Bronze
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Indoor Outdoor:
Indoor
Installation Type:
Vertical
Lighting Style:
Transitional
Material:
Steel, Copper, Wood, Zinc
Number of Blades:
5
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Type:
Ceiling Fan
UL Listed:
Yes
UPC:
190808066015
Volts:
120V
Watts:
74