90W 5-Blade Ceiling Fan with 60 in. Blade Span and Light Kit in Toasted Sienna
Alton 90W 5-Blade Ceiling Fan with 60 in. Blade Span and Light Kit in Toasted Sienna
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Documents
Specifications
- AMP:
- 0.75, 0.48, 0.37
- Blade Pitch:
- 13.5°
- Blade Span:
- 60 in
- Collection:
- Alton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Toasted Sienna
- Energy Star Compliant:
- No
- Lighting Direction:
- Down Lighting
- Number of Blades:
- 5
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 190808065018
- Watts:
- 90