Antique Brass 60 DOWNROD
Antique Brass 60 DOWNROD
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- ETL Listed:
- No
- Length:
- 60
- Material:
- Iron
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Type:
- Q6604
- UL Listed:
- Yes
- UPC:
- 190808041227
- Width:
- 3-3/4