Apex 56" 5 Blade Ceiling Fan
Apex Apex 56" 5 Blade Ceiling Fan
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Decorative Blade Arms
- Reversable blades
- Traditional Aesthetic
- Classic Design
Specifications
- AMP:
- 0.68, 0.46, 0.27
- Blade Pitch:
- 14°
- Blade Span:
- 56 in
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 6430
- Ceiling Fan Blade Finish:
- Oiled Bronze/Walnut
- Collection:
- Apex
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Indoor Outdoor:
- Indoor
- Installation Type:
- Vertical
- Lighting Style:
- Transitional
- Material:
- Steel, Zinc, Wood, Copper
- Number of Blades:
- 5
- Proposition 65:
- WARNING: Cancer WWW.P65warnings.ca.gov.
- Type:
- Q9056586
- UL Listed:
- Yes
- UPC:
- 190808103840
- Volts:
- 120V