13-1/4 in. 40W 1-Light Medium E-26 Pendant in Artisan Brass
Artisan 13-1/4 in. 40W 1-Light Medium E-26 Pendant in Artisan Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Boho-Charm
- Modern Farmhouse Design
- Artisan Design
- Adjustable Height
- Rustic Appeal
Specifications
- ADA Compliant:
- No
- Collection:
- Artisan
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Artisan Brass
- Diameter:
- 13-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 23 in
- Installation Type:
- Chain Hung, Stem Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Farmhouse, Industrial, Modern, Transitional
- Material:
- Iron, Wood
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 190808134530
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 13-1/4 in