This product requires certification to purchase.

24 in. 3-Light Medium E-26 Base Chandelier in Oiled Bronze

Quorum International

Atwood 24 in. 3-Light Medium E-26 Base Chandelier in Oiled Bronze

  • Fast #
  • Part #Q64963186
  • Item #7183570
  • Manufacturer Part #6496-3-186
4.8 out of 5 Customer Rating
Brand image
Quorum International

Atwood 24 in. 3-Light Medium E-26 Base Chandelier in Oiled Bronze

  • Fast #
  • Part #Q64963186
  • Item #7183570
  • Manufacturer Part #6496-3-186
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Alexandria, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Atwood
Color Finish Category:
Bronze Tones
Color Finish Name:
Oiled Bronze
ETL Listed:
No
Glass Type:
Satin Opal
Height:
22-1/2
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Number of Lights:
3
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
UPC:
190808078322
Watts:
100
Width:
24