This product requires certification to purchase.

60W 5-Light Candelabra E-12 Base Incandescent Pendant in Oiled Bronze

Quorum International

Atwood 60W 5-Light Candelabra E-12 Base Incandescent Pendant in Oiled Bronze

  • Fast #
  • Part #Q80965186
  • Item #7183599
  • Manufacturer Part #8096-5-186
3.9 out of 5 Customer Rating
Brand image
Quorum International

Atwood 60W 5-Light Candelabra E-12 Base Incandescent Pendant in Oiled Bronze

  • Fast #
  • Part #Q80965186
  • Item #7183599
  • Manufacturer Part #8096-5-186
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Atwood
Color Finish Category:
Bronze Tones
Color Finish Name:
Oiled Bronze
Diameter:
20 in
ETL Listed:
No
Glass Type:
White Linen
Height:
19 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Classic, Traditional
Material:
Glass
Number of Lights:
5
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
Watts:
60 W