18 in. 1-Light Outdoor Wall Sconce in Oiled Bronze
Balboa 18 in. 1-Light Outdoor Wall Sconce in Oiled Bronze
Product Details
Product Details
- Mid-Century Modern Design
- Opaque Glass Diffusion
- Minimalist Design
- Suited for Outdoor Spaces
- Easy to Maintain Finish
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Balboa
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Depth:
- 8
- ETL Listed:
- No
- Glass Type:
- Opal
- Height:
- 18
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Aluminum, Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808035493
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100
- Width:
- 6