100W 3-Light Medium E-26 Vanity Fixture in Satin Nickel
Barkley 100W 3-Light Medium E-26 Vanity Fixture in Satin Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Modern appeal
- Traditional design
- Removable glass shades
Specifications
- ADA Compliant:
- No
- Collection:
- Barkley
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Seeded
- Height:
- 9-3/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Iron, Steel
- Number of Lights:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer WWW.P65warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 190808126610
- Volts:
- 120V
- Watts:
- 100
- Width:
- 21