60W 3-Light Medium Chandelier in Oiled Bronze
Barkley 60W 3-Light Medium Chandelier in Oiled Bronze
Product Details
Product Details
Documents
Specifications
- Collection:
- Barkley
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 24
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up Lighting
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 190808102935
- Watts:
- 60
- Width:
- 18