Barkley 9 Light 27" Wide Chandelier
Barkley Barkley 9 Light 27" Wide Chandelier
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Soft Curvature
- Transitional Versatility
- Adjustable Height
- Modern Appeal
- Removable Glass Shades
Specifications
- Collection:
- Barkley
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 32
- Installation Type:
- Vertical
- Light Bulb Base Type:
- Medium E-26
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 9
- Number of Tiers:
- 2
- Proposition 65:
- WARNING: Cancer WWW.P65warnings.ca.gov.
- Type:
- Q60699286
- UL Listed:
- Yes
- UPC:
- 190808126719
- Volts:
- 120V
- Watts:
- 60
- Width:
- 26-1/2