100W 1-Light 15-1/2 in. Outdoor Wall Sconce in Old World
Baxter 100W 1-Light 15-1/2 in. Outdoor Wall Sconce in Old World
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Traditional design
- Suited for outdoor spaces
- Easy to maintain finish
- Transitional versatility
- Modern appeal
- Incorporate a rustic charm to your outdoor aesthetic with the Baxter lantern
- This classically inspired masterpiece cradles clear seeded glass panes that add a hint of modern flavor to the luminary's timeless traditional design
- The boxed vintage frame boasts an easy to maintain old world finish with a decorative curve to complete the look
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Baxter
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old World
- Depth:
- 9-1/4
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 15-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Craftsman, Transitional
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- Power Source:
- Electric, Hardwired
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 190808058645
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 100
- Width:
- 8