OIBR 3 60W CAND LNTRN HNGNG
Bishop OIBR 3 60W CAND LNTRN HNGNG
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Traditional Styling
- Suited For Outdoor Spaces
- Clear Diffusion of Light
- Transitional Versatility
- Easy to Maintain Finish
Specifications
- Collection:
- Bishop
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 24
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Style:
- Traditional
- Material:
- Aluminum, Glass
- Number of Lights:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Type:
- Q7031386
- UL Listed:
- Yes
- UPC:
- 190808058003
- Volts:
- 120V
- Watts:
- 60
- Width:
- 10-3/4