60W 2-Light Candelabra E-12 Base Incandescent Lantern in French Quarter Ob - Oiled Bronze
Bourbon Street 60W 2-Light Candelabra E-12 Base Incandescent Lantern in French Quarter Ob - Oiled Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Traditional Design
- Classic Styling
- Suitable for Outdoor Spaces
- Clear Diffusion of Light
- Easy to Maintain Finish
Documents
Specifications
- Collection:
- Bourbon Street
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- ETL Listed:
- No
- Height:
- 1-1/2 in
- Installation Type:
- Post Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Aluminum, Glass
- Number of Lights:
- 2
- Power Source:
- Electric
- Product Type:
- Post
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808053695
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 11 in