This product requires certification to purchase.

60W 1-Light Medium E-26 Incandescent Outdoor Pendant in Noir

Quorum International

Bravo 60W 1-Light Medium E-26 Incandescent Outdoor Pendant in Noir

  • Fast #
  • Part #Q716669
  • Item #8592684
  • Manufacturer Part #716-6-69
3.9 out of 5 Customer Rating
Brand image
Quorum International

Bravo 60W 1-Light Medium E-26 Incandescent Outdoor Pendant in Noir

  • Fast #
  • Part #Q716669
  • Item #8592684
  • Manufacturer Part #716-6-69
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Made of Coastal Grade Materials
  • Geometric Design
  • Suitable for Outdoor Spaces
  • Clear Diffusion of Light
  • Mid-Century Modern Design
  • Requires Certification

Specifications

Collection:
Bravo
Color Finish Category:
Blacks
Color Finish Name:
Noir
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear Seeded
Height:
15 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Down Lighting
Lighting Style:
Mid-century, Modern, Transitional
Material:
EPMM, Aluminum, Iron, Glass
Number of Lights:
1
UL Listed:
Suitable for Wet Locations
UPC:
190808136909
Volts:
120V
Watts:
60 W
Width:
6-1/2 in