60W 1-Light Medium E-26 Incandescent Post Lantern in Noir
Bravo 60W 1-Light Medium E-26 Incandescent Post Lantern in Noir
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Minimal Design
- Industrial Appeal
- Suitable for Outdoor Spaces
- Clear Diffusion of Light
- Easy to Maintain Finish
Specifications
- Collection:
- Bravo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Noir
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 17-1/8 in
- Installation Type:
- Post Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Transitional
- Material:
- EPMM, Aluminum, Iron, Glass
- Number of Lights:
- 1
- Power Source:
- Electric
- Product Type:
- Lantern, Post
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 190808136916
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6-1/2 in