60W 1-Light 12-13/100 in. Outdoor Wall Sconce in Black
Bravo 60W 1-Light 12-13/100 in. Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Mid-Century Modern design
- Opaque glass diffusion
- Minimalist design
- Suited for outdoor spaces
- Easy to maintain finish
Specifications
- ADA Compliant:
- No
- Collection:
- Bravo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 6-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 12-13/100 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Coastal, Craftsman, Mid-century, Transitional
- Material:
- Glass, Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 190808136886
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Width:
- 5-1/2 in