55W Ceiling 5-Blade Fan in Oiled Bronze
Breeze 55W Ceiling 5-Blade Fan in Oiled Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Minimalist Design
- Transitional Versatility
- Easy to Maintain Finish
Specifications
- AMP:
- 0.21, 0.33, 0.46
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4690
- Ceiling Fan Blade Finish:
- Oiled Bronze
- Collection:
- Breeze
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Control Type:
- Remote Control
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 12-1/4
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Transitional
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 5
- RPM:
- 167
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 190808133748
- Volts:
- 120V
- Watts:
- 55