This product requires certification to purchase.

66W 2-Light 5-Blade Medium E-26 LED Ceiling Fan in Noir

Quorum International

Breeze 66W 2-Light 5-Blade Medium E-26 LED Ceiling Fan in Noir

  • Fast #
  • Part #Q7052569
  • Item #8592428
  • Manufacturer Part #70525-69
5 out of 5 Customer Rating
Brand image
Quorum International

Breeze 66W 2-Light 5-Blade Medium E-26 LED Ceiling Fan in Noir

  • Fast #
  • Part #Q7052569
  • Item #8592428
  • Manufacturer Part #70525-69
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Modern Aesthetic
  • Minimal Design
  • Transitional Versatility
  • Energy Efficient
  • Requires Certification

Specifications

AMP:
0.22, 0.39, 0.55
Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
4574
Ceiling Fan Blade Finish:
Matte Black/Weathered Oak
Collection:
Breeze
Color Finish Category:
Blacks
Color Finish Name:
Noir
Color Temperature:
3000
Control Type:
Pull Chain
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Satin Opal
Height:
16-1/2
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Globe
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
1000
Lumens per Watt:
260
Material:
Steel, Zinc, Wood, Copper, Aluminum, Glass
Number Of Hours:
10000
Number of Blades:
5
Number of Lights:
2
RPM:
161
UL Listed:
Suitable for Dry Locations
UPC:
190808133861
Volts:
120V
Watts:
66